用途アーク溶接、飲料、食品工業、鋳造工業、植物栽培促進、一般工業等。使用ガス主として炭酸ガス適合CO2材質本体:C3771B、ダイヤフラム:CR、シート:C3604B接続口径入口側:W22山14(右)袋ナットパッキン当り、出口側:M12×1.6 Φ6ホース継手※ニードル弁付質量(kg)2.06最大流量(L/min)25コード長さ(m)2.0電源(AC V)100一次側圧力計(MPa)0~25一次側圧力(MPa)14.7以下二次側圧力計(MPa)0~0.6調整圧力(MPa)0.1~0.3流量計(L/min)2~25ヒーター容量(W)190