用途耐水性・耐薬品性・耐油性が特に優れ、化学薬品工場、印刷工場や重量物の運搬や頻繁な通行に対しても優れた耐摩耗性・耐衝撃性を発揮します。セット内容塗料剤(主剤)15kg(第二石油類)、硬化剤2kg(第一石油類)容量(kg)17主な用途コンクリート床塗布面積(m2)平滑仕上げ:約35~42、防滑仕上げ:約32~38標準重ね塗り回数(回)2危険等級Ⅲ使用場所屋内危険物の類別第四類危険物の品名第二石油類危険物の数量2L特性耐水・耐薬品・耐油・耐摩耗・耐衝撃塗り重ね可能時間(時間)9以上3日以内(23℃時)乾燥時間9時間以上(23℃時)危険物の性状非水溶性