ピッチメートル系ピッチピッチ(mm)125リンク内幅W(mm)22仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)22寸法E(mm)19概略質量(kg/m)4.5ローラ径(Φmm)40チェーンNo.RF05125Rプレート厚(mm)4.5最小引張強度(kN)58.3平均引張強度(kN)68.6チェーン形式汎用大形コンベヤチェーンピン長L1(mm)25ピン長L2(mm)28.5ピン径D(mm)11.3プレート幅H(mm)32ローラ形式Rローラ最大許容張力(kN)9.8