ピッチ(mm)75ピッチメートル系ピッチリンク内幅W(mm)16.1仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)16.1寸法F(mm)42寸法E(mm)12寸法e(mm)1.8寸法Z(mm)4.3概略質量(kg/m)2.9ローラ径(Φmm)31.8チェーンNo.RF03075Fプレート厚(mm)3.2最小引張強度(kN)25平均引張強度(kN)29.4チェーン形式汎用大形コンベヤチェーンピン長L1(mm)18ピン長L2(mm)20ピン径D(mm)8プレート幅H(mm)22ローラ形式Fローラ最大許容張力(kN)4.2