ピッチ(mm)150ピッチメートル系ピッチリンク内幅W(mm)27仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)27寸法E(mm)24概略質量(kg/m)5.6ローラ径(Φmm)44.5チェーンNo.RF08150Rプレート厚(mm)6.3最小引張強度(kN)66.7平均引張強度(kN)78.5チェーン形式汎用大形コンベヤチェーンピン長L1(mm)31ピン長L2(mm)34.5ピン径D(mm)11.3プレート幅H(mm)28.6ローラ形式Rローラ最大許容張力(kN)11.2