ピッチ(mm)150ピッチメートル系ピッチリンク内幅W(mm)22仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)22寸法F(mm)50寸法E(mm)14寸法e(mm)2.5寸法Z(mm)4.5概略質量(kg/m)4.4ローラ径(Φmm)40チェーンNo.RF05150Fプレート厚(mm)4.5最小引張強度(kN)58.3平均引張強度(kN)68.6チェーン形式汎用大形コンベヤチェーンピン長L1(mm)25ピン長L2(mm)28.5ピン径D(mm)11.3プレート幅H(mm)32ローラ形式Fローラ最大許容張力(kN)9.8