ピッチ(mm)100ピッチメートル系ピッチリンク内幅W(mm)30仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)30寸法E(mm)27概略質量(kg/m)10ローラ径(Φmm)50.8チェーンNo.RF10100Rプレート厚(mm)6.3最小引張強度(kN)96.1平均引張強度(kN)113チェーン形式汎用大形コンベヤチェーンピン長L1(mm)33ピン長L2(mm)36ピン径D(mm)14.5プレート幅H(mm)38.1ローラ形式Rローラ最大許容張力(kN)16.1