ピッチ(mm)152.4ピッチインチ系ピッチリンク内幅W(mm)30.2仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)30.2寸法F(mm)65寸法E(mm)20寸法e(mm)3寸法Z(mm)7概略質量(kg/m)8.2ローラ径(Φmm)50.8チェーンNo.RF650Fプレート厚(mm)6.3最小引張強度(kN)66.7平均引張強度(kN)78.5チェーン形式汎用大形コンベヤチェーンピン長L1(mm)32.5ピン長L2(mm)36.5ピン径D(mm)11.3プレート幅H(mm)38.1ローラ形式Fローラ最大許容張力(kN)11.2