接液金属部は錆に強いステンレス材を使用。低水位設計により、始動可能水位15mm、連続運転可能水位5mmを実現。軽量化(13.0kg)。底部は合成ゴムの一体成形のため、フロアを傷つけにくい設計。
用途ピット・受給水槽の低水位残水排水用。食品・薬品工場の残水排水用。錆を避けたい用途での残水排水用。一般的残水排水用。付属品キャブタイヤケーブル×1本、特殊ねじ込み相フランジ(ボルト・パッキン)×1式、ねじ込みホースカップリング×1個材質(底部スタンド)NBR質量(kg)11種類乾式水中型誘導電動機極数2接続特殊ねじ込み相フランジ(ねじ込みホースカップリング付)材質(フレーム)SUS304保護装置ミニチュアプロテクタ(内蔵)異物通過径(Φmm)3始動方式コンデンサ運転材質(ケーブル)VCT耐熱クラスE種心数×断面積(mm2)(キャブタイヤケーブル)3×1.25潤滑油流動パラフィンVG32構造(羽根車)ハイスピン構造(軸封)ダブルメカニカルシール(オイルリフター装備)材質(ケーシング)NBR(上部)/SCS13(下部)材質(羽根車)樹脂(ガラス繊維入り)材質(主軸)SUS304構造(軸受)密封玉軸受材質(軸受)(メカニカルシール)SiCキャブタイヤケーブル(m)6液温(℃)0~40材質(ストレーナ)SUS304仕上外径(Φmm)(キャブタイヤケーブル)10.1関連資料(0.27MB)