用途メンテナンス作業、修理・補修など、あらゆる場面に対応。入組点数60セット内容【ドライバー】No.1×75、No.2×100、-6×100、No.2×38【精密ドライバー】No.00、No.0、-1.4mm【六角棒レンチ】1.5・2.0・2.5・3.0・4.0・5.0・6.0mm【9.5mm角プラグソケット】11・12・13・14・15・17・19mm【6.35mm角ソケット】4・5・5.5・6・7・8・9・10mm【ドライバービット】(軸長30mm)No.0・No.1・No.2×2・No.No.3・-4mm・-5mm・-6mm【六角ビット】8・10mm【ヘクスローブビット】T8・T10・T15・T20・T25・T30【コンベックス】3m【カッター】S型【ダイヤモンドヤスリ】【アルミ柄ハクソーフレーム】【モンキーレンチ】150mm【9.5mm角ソケットアダプター】【9.5mm角エクステンションバー】75mm【ウォーターポンププライヤー】【ラチェットハンドル】【ネールハンマー】【スピンナーハンドル】【ビットアダプター】【ラジオペンチ】150mm質量(kg)3.5ケース寸法(幅×奥行×高さ)(mm)355×310×82