ミキサーアンプTOA3日以内出荷
出力120 W、ハーフサイズの卓上型ミキサーパワーアンプです。入力1と2はマイクとラインの切換えが可能です。出力は、ハイインピーダンス(100系および70系)とローインピーダンス(4 Ω)の両方に対応しています。各機能の設定は、専用の設定ソフトウェアによってパソコンから行います。小規模商業施設、会議室などのパワーアンプとして最適です。別売のラックマウント金具を使用すれば、EIA規格に適合するラックに取り付けることができます。(1サイズ)
付属品着脱式ターミナルプラグ大(5P)×1、着脱式ターミナルプラグ小(5P)×2、CD(設定ソフトウェア)×1、電源コード(2m)×1、ラックマウント金具取付ねじ(M3×10)(※2)×6、平座金(※2)×6材質パネル:PS樹脂黒、ケース:表面処理鋼板黒塗装質量(kg)3.9使用温度範囲(℃)0~40電源(V)AC100(50/60Hz)消費電力(W)208(定格出力時)、39(電気用品安全法による)出力スピーカー:4Ω70系(42Ω)100系(83Ω)着脱式ターミナルブロック(5P)定格出力(W)120寸法(幅W×高さH×奥行D)(mm)210×52.5×375入力入力1、2:MIC-60dB、LINE-20dBMIC/LINE切換式、2.2kΩ電子バランス着脱式ターミナルブロック(5P)、入力3、4:LINE-20dB10kΩ不平衡RCAピンジャック制御ミュート制御、リモートマスターボリューム制御、電源ON/OFFスイッチ、グラウンドリフト周波数特性50Hz~20kHz(1/8定格出力時)インターフェースネットワーク:100BASE-TX消費電流(A)最大3歪率(%)1以下(1kHz定格出力)使用湿度範囲(%RH)35~80(ただし結露のないこと)