TDKCGA車載用1206シリーズ、C0G誘電体.TDKのCGAシリーズの業務用積層セラミックチップコンデンサ製品です。最適な用途には、車載用エンジン制御ユニット、センサモジュール、電源平滑化などがあります。.特長と利点:.モノリシック構造低ESL低自己発熱及び高リプル耐性.AEC-Q200準拠
長さ(mm)3.2寸法(mm)3.2×2.5×2.3電圧100Vdc高さ(mm)2.3奥行(mm)2.5シリーズCGA許容差±5%静電容量47nF温度特性C0G動作温度(℃)(Max)+125RoHS指令(10物質対応)対応実装タイプ表面実装パッケージ/ケース1210(3225M)