COMBOフィルムスキャナーKenko(ケンコートキナー)43日以内出荷
付属のホルダーを使用して、35mmのフィルム(カラーネガ、カラーリバーサル、白黒ネガフィルム)をスキャンできます。マウントされたリバーサルフィルム用のホルダーも付属します。別売のアタッチメントで126フィルム、110フィルムにも対応。L判又はKGサイズの写真もスキャンできます。底面のホルダーに写真をセットして、簡単にスキャンできます。アルバムや雑誌の上にスキャナー本体をのせて、スキャンすることもできます。アルバムから写真を取り出したり、雑誌を切り取る必要が無く便利です。パソコンを使わずに簡単操作で直接SDHCカード(別売)に保存できます。USB充電器とリチウムイオン充電池の2電源対応。コンセントから電源を取れない場所へ持ち運んで使えます。付属のHDMIケーブルでテレビにつなげれば、テレビ画面で鑑賞できます。お気に入りの作品を大画面で鑑賞したり、懐かしい写真をみんなで楽しむことができます。
付属品USB充電器、リチウムイオン充電池(BL-5C)、USBケーブル、HDMIケーブル、マウント用ホルダー、6コマ用ホルダー、清掃用ブラシ適合【フィルム】35mm(カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)、110(カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)、126(カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)、【写真サイズ】4×6、3.5×5、4×4、4.2×3.2、3.4×2.1インチ質量(g)1075電源USB充電器、リチウムイオン充電池(3.7V 1050mAh)センサーCMOS有効画素数1240万画素(35mmフィルムスキャン時)光源フィルム:白色LEDバックライト×1 フォト:白色LED×2列メモリーユーザー使用領域はありません本体寸法(幅W×奥行D×高さH)(mm)209×162×182原稿サイズL版解像度(スキャン)フィルム:約3200dpi、写真:約700dpi記録ファイル形式(画像)JPEG液晶モニター5インチ IPS(854×480ピクセル)対応メモリーカードSDHCメモリーカード:4GB~32GB出入力ポートUSB 2.0、HDMI出力焦点距離f=5.2mmイメージセンサー1500万画素 1/2.3型 CMOS
5インチ液晶フィルムスキャナーKenko(ケンコートキナー)4日以内出荷
フィルムを手で直接差し込むことで、手間なくフィルムをスキャンできる画期的なスキャナーです。3種類のフィルム(35mm/110/126フィルム)を1台のスキャナーでデータ化できます。パソコンを使わず簡単操作で直接SDHCカードに画像データを保存できます。液晶が大きいのでデジタルフォトフレームとしても使えます。フィルムをデータ化してパソコンに保存しておけば、いつでも気軽に見ることができます。データ化すれば、ご家庭のプリンターで印刷したり、WEB上にアップしてたくさんの方に見てもらうことができます。
イメージセンサー1300万画素 1/3.06型 CMOS有効画素数1240万画素(35mmフィルム)焦点距離(mm)f=4.08液晶モニター5インチ IPS (854×480ピクセル)メモリー内蔵:ユーザー使用領域はありません対応メモリーカードSDHCメモリーカード :4GB~32GB(別売)露出補正9段階解像度スキャン:3100dpi形式画像:JPEG対応フィルム:35mm (カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)、110 (カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)、126 (カラーネガフィルム、カラーリバーサルフィルム、白黒ネガフィルム)範囲(mm)スキャンエリア:35(約23×35)、110(約11.5×15.5)、126(約25.5×25.5)光源白色LEDバックライト×3個出入力ポートUSB 2.0電源USB充電器、USBバスパワー寸法(幅×奥行×高さ)(mm)約136×136×94質量(g)約300(付属品を含まず)付属品マウント用ホルダー、35mmフィルム用アタッチメント、126フィルム用アタッチメント、110フィルム用アタッチメント、USB充電器、USBケーブル、HDMIケーブル、清掃用ブラシ、ブロワ―、手袋、取扱説明書