測定範囲(mm)10目量(mm)0.1測定力(N)1.5以下全長(mm)78.5質量(g)72タイプ0.1mm目量の小形長ストロークモデル寸法H(mm)5寸法A(mm)32.5寸法F(mm)14.5寸法D(Φmm)36.5寸法E(mm)10寸法B(mm)46寸法J(mm)16.5寸法G(mm)19ステム径(Φmm)8戻り誤差(μm)15指示誤差[1/2回転](μm)-指示誤差[1回転](μm)-指示誤差[全測定範囲](μm)50測定子部品コード:ZS-014寸法C(Φmm)39裏ぶた仕様耳金付き裏ぶた繰返し精密度(μm)20指示誤差[1/10回転](μm)20