大画面ステンレスデジタルノギスTAKAGI(高儀)(1件のレビュー)予約販売
最小読取値0.01mm。精度の高い測定が可能大画面!測定値が見やすいサムローラー付き(片手で簡単測定)様々な測定ができる(外側、内側、段差、比較、間接、深さの測定)スライドパワーオン機能(スライドすると電源が入ります)測定値を固定できるHOLDスイッチ付き。測定値が見にくい体勢や場所の測定に便利収納に便利なハードケース付き
用途外側測定・内側測定・段差測定・深さ測定・比較測定・間接測定仕様自動消灯:約5分30秒付属品大画面ステンレスデジタルノギス150mm本体×1、テスト用ボタン型リチウム電池(CR2032)×1、取扱説明書×1材質ステンレス質量(g)約195測定範囲(mm)0.01~150最小表示量(mm)0.01使用温度(℃)5~40器差(mm)外側±0.03、内側±0.03繰返し精度(mm)0.01保存温度(℃)-10~40最大応答速度(m/sec)3使用電池ボタン型リチウム電池(CR2032×1個)電池寿命通常使用で約1年保存湿度(%)60以下