「if-006」の検索結果
仕様●パッケージ:SC-61●用途:超高速度スイッチング●最大定格尖塔逆方向電圧VR:85V●最大定格直流逆方向電圧VR:80V●最大定格直流順方向電流IF:300mA●最大定格平均整流電流Io:100mA●順方向電圧VF(max):1.2V●順方向電圧VF条件:IF=100mA●逆方向電流IR(max):0.5μA●逆方向電流IR条件:VR=80V●逆回復時間trr(MAX):4ns●逆回復時間trr条件:IF=10mA●VR=6V●RL=50Ω●端子間容量Ct(max):2.0pF●端子間容量Ct条件:V
アズワン品番67-0400-54
1個
¥48
税込¥53
5日以内出荷