AUREX CDラジオ東芝6日以内出荷
音声が聴こえやすい「声くっきり機能」を搭載。ラジオを聴いたり語学学習のリスニングなどに最適なCDラジオです。横型でコンパクト、コロッとした可愛いデザインに正面は選べる3カラー。ROCK/JAZZなど好みやジャンルに合わせた音質で聴ける切替モード搭載。CD部には語学学習に便利な?10スキップやA-Bリピート等の機能付き。
仕様●CD部:チャンネル:2、メディア:CD、CD-R/RW(CD-DAフォーマットで記録されたディスク)、機能:+10スキップ、A-Bリピート、レジューム再生●ラジオ:受信周波数:FM76-108MHz、AM531-1710kHz お好み選局:FM1/FM2/AMで各5局●電池持続時間(アルカリ使用時)(時間):CD再生:約3、ラジオ受信:約14その他スリープタイマー、音質切替モード(FLAT-ROCK-POP-JAZZ-声くっきり)寸法(mm)230×92×213(突起部含まず)質量(kg)1.1(乾電池含まず)電源(V)AC10050/60Hz、DC9 単3乾電池×6(別売り)消費電力(W)10最大出力(W)実用:1.5+1.5スピーカーサイズ(mm)Φ50コーン型×2入出力端子外部入力:Φ3.5mmステレオミニ、ヘッドフォン出力:Φ3.5mmステレオミニ