仕様【光束維持】40000時間、【光束維持】70%幅(mm)【器具】Φ178質量(kg)0.4タイプ昼白色定格電圧(V)100~242平均演色評価数Ra83周波数50/60Hz保護等級保護等級:IP43色温度(K)5000定格消費電力5.7W(100V) 5.8W(200V) 6.0W(242V)エネルギー消費効率(Lm/W)140.3(100V) / 137.9(200V) / 133.3(242V)入力電流(mA)60(100V) / 35(200V) / 33(242V)光束(Lm)800埋め込み寸法(mm)Φ150調光方式調光不可グリーン購入法適合