仕様【湿度特性】±3%以内(結露なきこと)セット内容本体、キャップ、ソフトケース、延長ケーブル(5m)、USBケーブル、USBドライバー、クイックマニュアル、収納ケース寸法(mm)188×65×34(突起部除く)質量(g)200(乾電池除く)電源単3形アルカリ乾電池2本、または専用ACアダプタ(別売付属品)表示範囲0.005~999900Lx(オート/マニュアル/6段レンジ)直線性±2%rdg±1digit(オートレンジ)温度特性±3%以内(-10~40℃ 23℃基準)受光素子シリコンフォトダイオード相対分光感度特性(可視域)6%以下(標準分光視感効率からの外れf1')斜入射光特性(系統的な外れf2:3%以下)10°:±1%以内、30°:±1%以内、50°:±5%以内、60°:±5%以内、80°:±10%以内