ねじ込み式GPトップα(ジルコニア砥粒)TRUSCO(2件のレビュー)当日出荷
羽根は72枚でも高研削力を実現。GPトップαは、羽根枚数を8枚減らし、コストを下げる一方、従来のGPトップより能力の低下(研削力の低下)を防ぐため、羽根長さを3mm長くし、自動機によるブロック植えをする事で目詰まりを抑え研削力を向上させました。コストダウンを実現したエコノミータイプ。GPトップとほぼ同等の性能を持つ。生産工程の効率化(自動機による)研削、研磨面が従来品より性能アップ。耐久性20%アップ。(メーカー比)ブロック成型羽根で研磨力大幅アップ。騒音少なく快適に使用できます。
用途ディスクグラインダによる重研磨、金属研磨。スポット溶接ビード取り。航空機、自動車、船体、橋梁、タンク等の研磨、塗料およびサビ落とし。金属のスケール取り、および各種バリ取り。その他ステンレス、鉄鋼、非鉄金属の研磨。外径(Φmm)100穴径(Φmm)M10(P1.5)ねじ径(mm)10ねじピッチ1.5羽根の長さ(mm)19.5砥粒ジルコニア仕様直接ねじ込み式最高使用回転数(min-1[r.p.m])13600使用工具ディスクグラインダー最高使用周速度(m/s[m/min])72(4300)適合材金属、ステンレス、鉄鋼、非鉄金属