フラップホイール(軸径6mm) 50個単位まとめ買い品TRUSCO翌々日出荷
まとめ売りのお買い得パックです。(50個入り)一般金属用です。研磨布と研磨布の間が多少開いているため、目づまりが少なく最後まで使用できます。内面・曲面・平面、あらゆる研磨に、また回転数の調節で軟らかいものから硬いものまで自由に研磨できます。サイドのみ使用可能です。軸付なので自由自在に使用でき、ヘアラインの方向も一定です。加工ワークの形状によくなじみます。常に新しい砥粒面で研磨できる自生作用があります。放熱効果が大きく加工物を変質させません。
用途市販の電動グラインダー・電気ドリル・ボール盤など。バリ取り、サビ落とし、塗装前の研磨、内面曲面研磨、金属表面研磨。使用工具:ストレートグラインダー。(エア・電動)仕様最高使用回転数(rpm):15000トラスコ品番489-6998材質軸:スチール軸径(Φmm)6幅(mm)25粒度(#)60軸長(mm)40羽根枚数約110枚外径(mm)80