軽量150型背引出付棚900×450×H1200実段7TRUSCO翌々日出荷
引き出しは大・小の2種類があり、内部を仕切板で仕切ることができます。前面にはカードが差し込め、取り出しが自由です。VOC(揮発性有機化合物)対応塗装です。低ホルムアルデヒド(F☆☆☆☆)です。背板・側板付の場合でも、自在棚受けを使用できます。
仕様組立式付属品引き出し1個に仕切板1枚付トラスコ品番283-3387材質ベース:ポリエチレン(再生材 15%使用)質量(kg)101高さ(mm)1202材質(本体)スチール(表面処理:VOC対応水溶性塗料・電着塗装)タイプ引き出し(小)30・(大)3奥行(mm)450間口(mm)890最大積載量(kg)1000組立時間2人50分材質(引出し)スチール色(本体)ホワイト外寸法・高さ(mm)1202均等積載量(kg/段)150外寸法(間口×奥行×高さ)(mm)890×450×1202有効間口(mm)820棚板調整ピッチ(mm)30外寸法・間口(mm)890棚板内寸・間口(mm)820