ナノシリコンW水谷ペイント3日以内出荷
特長超耐久性ナノシリコンテクノロジーとハイラジカル制御技術により、紫外線や酸性雨などから外壁を守り、耐久性を格段に向上させます。また、長期間色あせず鮮やかな色彩を維持します。耐汚染性ナノシリコンテクノロジーにより強靭で柔軟性に富んだ塗膜が優れた耐汚染性を発揮します。優れた遮熱機能(遮熱色)ナノシリコンWの遮熱色(8色)は太陽光の赤外線を効率よく反射することにより外壁の温度上昇を抑えます。防カビ・防藻性外壁の美しさを損ない、劣化を促進させるカビや藻を長期間にわたって防ぎます。防火認定材料ナノシリコンWの塗膜は、防火認定材料として認定されています。優れた仕上がり艶有りタイプ優美な艶が、住宅の資産価値を高めます。11分艶有りタイプ高級感がある落ち着いた仕上がりになります。低臭・無公害水系塗料なので、臭いはもちろん有害物質を発揮することもありません。
用途適応下地窯業系サイディングボード薄付け仕上塗材金属系サイディングボード複層仕上塗材形スレートコンクリート・モルタル色SS-31希釈剤水危険物の類別非危険物希釈率(%)3~10油性 or 水性水性標準使用量(kg/m2/回)0.12~0.16塗回数2