用途鉄筋(丸棒)切断仕様チップソー(スプライン):26刃超硬セット内容電池パック×1、専用充電器、チップソー(本体に装着済)、六角棒スパナ、手ぼうき質量(kg)本体:4.5、電池パック:0.7切断能力D10~D25モーター直流ブラシレスモーター(ブレーキ付)外形寸法(長さL×幅W×高さH)(mm)本体:444×179×128、電池パック:117×80×69バッテリーリチウムイオン電池バッテリー容量(Ah)2.5バッテリー電圧(V)DC36充電時間(分)約25(25℃時)関連資料(1.6MB)チップソー厚さ(mm)1.6チップソー外径(Φmm)100