45cmツインファンナカトミ翌々日出荷
サーマルプロテクター(復帰式過熱保護装置)付モーターを使用しておりますので、安心してご使用いただけます。ダイヤル式スイッチにより、風量を3段階に調節できます。上下方向の風向き角度を2つのファンでそれぞれ個別に調節ができます。タイヤ付きで移動が簡単。
色黒電源(V)100(50/60Hz)羽根枚数3本体質量(kg)約13.5モーター開放式電源コード(m)約2.3(VCTF0.75mm2)消費電力(W)(50/60Hz)87/114機能上下首折れ、風量3段階調節、サーマルプロテクター付最大風量(m3/min)(50/60Hz)114/124本体寸法(幅W×奥行D×高さH)(mm)595×605×1360ファン径(cm)45電流(A)(50/60Hz)0.87/1.10材質(羽根)アルミ上下角度調整○サーマルプロテクター○