わずかな水分(H2O)のみを使用し、安定的に長時間の使用が可能な1.5Vを発生させる機能を、国際規格のR6型(単3型)電池形状にパッケージした世界初の「水電池」です。水を入れるだけで使える1.5V単3電池!。電力はマンガン電池とほぼ同等か、マンガン電池よりやや弱くなります。使用できる機器の目安は消費電力100mA以下。(例/LED懐中電灯、小型ラジオ、小型ハンドメガホン、携帯電話充電器/単3×4本使用)。酒以外の飲料や尿でも発電OK(アルコール類は水に含まれません)。未開封状態で20年未満の長期保存が可能なので、災害への備え・非常用として最適です。二酸化マンガン(+極活物質)、マグネシウム合金(-極活物質)に、水を触媒として電力を生成する電池です。有害物質を含まないため、一般不燃物として廃棄できます。
タイプ単3型
電圧(V)1.5
電流(mA)(最大)400
RoHS指令(10物質対応)対応