用途深い場所の外側測定に最適管材の最大直径計測などトラスコ品番456-3746質量(g)490電源SR44 1個寸法A(mm)400最小表示量(mm)0.01寸法F(mm)8.75寸法D(mm)22.1寸法E(mm)20寸法B(mm)170寸法C(mm)120最小表示(mm)0.01測定長(mm)300許容誤差±0.07最大許容誤差(μm)EMPE:±50、SMPE:±70RoHS指令(10物質対応)対応特性パイプや球体の測定に最適です。外部出力機能付。ジョウ寸法(mm)厚さ:4メーカー商品コード177003