流量制御弁NACHI(不二越)5日以内出荷
独自な小形軽量設計によるコンパクトナバルブです。10cm3の微小流量まで高精度な制御ができます。制御流量に関して逆流量は20L/minと大きく設計されていますので、早戻し回路に余分なバルブを取付ける必要がありません。各種定流量は、圧力および油温が変化しても安定した制御が可能です。
最高使用圧力(MPa)10.5仕様フローコントロールアンドチェックバルブ付属品六角穴付ボルトM4×35L 4本質量(kg)0.9管接続口径1/8接続方式ガスケット取付形流量(L/min)2クラッキング圧力(MPa[kgf/cm2])0.08[0.8]逆流量(L/min)20バルブ種類流量制御弁