常用トルク(N・m)21許容偏角(°)1最高回転数(min-1[r.p.m])23000許容偏心(mm)0.08材質(本体)S45C質量(g)400種類ジョータイプ最大軸穴径(mm)20最大トルク(N・m)42ボルト数6慣性モーメント(kg・m2)8.6×10-5ねじ寸法MM4材質(スリーブ)ポリウレタン硬度(JIS A)(スリーブ)D64材質(ボルト)SCM435/四三酸化鉄皮膜(黒)タップサイズ(抜きタップM')M4静的ねじりばね定数(N・m/rad)3000材質(アウタースリーブ)S45C/四三酸化鉄皮膜(黒)軸方向変位(mm)0~+1.2ねじ締付トルク(N・m)4スリーブタイプGRスリーブ長(mm)18