英語版デジタル角度計センサSK(新潟精機)4日以内出荷
付属ソフト言語が英語です。X、Y方向の2軸角度センサーです。電源を外部から供給すると、RS-232C信号でX、Yの傾斜角度を出力します(電源、出力は端子台で接続)。測定値をパソコンへ表示、記録できる専用ソフト付属です。
用途工作機械、建築機械、構造物に固定して傾斜角の測定や制御用センサーに仕様●XY直交精度(%):1%または、繰返し精度のどちらか大きい方●付属ソフト言語:英語付属品角度計専用ソフト、保証書、取扱説明書、Y型圧着端子x5材質ケース:アルミ測定範囲±9.998°使用温度範囲(℃)0-40電源DC9V-15V(消費電流:約70mA)本体寸法(mm)W105×H53×D75本体質量(g)270最小読取値(°)0.002応答時間(秒)2.5/回出力信号外部:RS-232C準拠繰返し精度(°)±0.01読取精度0.01°(測定範囲±2°以内の場合)、±0.05°(測定範囲±2°を超えた場合)