デジタルマイクロメータヘッドSK(新潟精機)4日以内出荷
単独での使用ではなく、他の測定器と組み合わせたり、送り装置またはストッパとして使用します。精度保証のため、検査時の数値を記した検査表付です。先端が球面になっており、点で当たり送るため、送り装置への使用に適しています。先端が球面のため、取り付け部分の傾きによる誤差を抑えることができます。測定面超硬チップ付です。測定範囲0-25mmの標準形、汎用シリーズです。オートディスプレイオフ機能付(約20分)です。定圧装置付です。
用途精密機器や精密機械に取り付けられ、測定、送り、位置決め等に付属品●PCケース●キースパナ●CR2032材質●シンブル:機械構造用炭素鋼●スピンドル:高炭素クロム軸受鋼●測定面:超硬チップ全長(mm)162測定範囲(mm)0-25電源CR2032(テスト用付属)目量(mm)0.001本体寸法(mm)W162×H41×D28本体質量(g)220先端形状球面(SR5)寸法(Φ×mm)ステム:12×17.5定圧装置有ステム形状ストレートステム最大許容誤差(μm)3RoHS指令(10物質対応)対応スピンドル(mm)Φ6.5×28.5シンブル径(Φmm)18