レンズNikon(ニコン)5日以内出荷
自然な空間描写と高い光学性能、新次元の大口径中望遠レンズ。「三次元的ハイファイ」の設計思想を継承し、ピント面から遠ざかるにつれてなだらかに変化する美しいボケ味で、人物や静物などの奥行き感をより自然に描写する、大口径中望遠単焦点レンズ。開放絞りでも遠景をシャープに再現する高い解像力と、点光源を歪みやにじみの少ない「点」として描写する高い点像再現性を誇ります。また3枚のEDレンズが色にじみを効果的に低減。 NIKKOR伝統の焦点距離105mmにおいて世界で初めて開放F値1.4とAFの両立を実現しています。
付属品82mmスプリング式レンズキャップ LC-82、裏ぶた LF-4、バヨネットフード HB-79、レンズケース CL-1218全長(mm)106本体質量(g)985倍率(倍)(最大撮影)0.13レンズ大口径中望遠単焦点レンズ最大径(Φmm)94.5フィルターサイズ(mm)82焦点距離(mm)105レンズ構成9群14枚撮影距離(m)(最短)1絞り(最大)f/1.4、(最小)f/16マウントFマウント