厚膜チップ抵抗器、RK73Bシリーズ(2012サイズ、5%)
シリーズRK73B
定格電力(W)0.25
抵抗(Ω)75k
許容差±5%
温度係数±200ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0805(2012M)
テクノロジー厚膜
1袋(100個)
¥149
税込¥164
5日以内出荷
AEC-Q200準拠。RK73Hシリーズ0603厚膜チップ抵抗器1%.KOAのRK73Hシリーズ精密抵抗器は、コンパクトで軽量なソリューションです。この精密抵抗器は、3層電極で構成され、優れた信頼性と高い安定性を発揮します。メタルグレーズ厚膜を用いているため、耐熱性、耐候性に優れています。この高精度抵抗器は、フロー/リフローはんだ付けの両方に適しており、自動位置決め装置で使用できます。01005ケースサイズを除き、RK73Hチップ抵抗器はすべてAEC-Q200認定済みで、車載用途に適しています。
シリーズRK73H
定格電力(W)0.1
抵抗(Ω)75k
許容差±1%
温度係数±100ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0603(1608M)
テクノロジー厚膜
1袋(50個)
¥109
税込¥120
翌々日出荷
仕様●入数:1テープ(100個入り)●テクノロジー:厚膜●パッケージ/ケース:0402 (1005M)●許容差:±1%●定格電力:0.25W
仕様●入数:1テープ(5個入り)●テクノロジー:金属板●パッケージ/ケース:2512 ( 6432M )●許容差:±1%●定格電力:5W
仕様●入数:1リール(5000個入り)●テクノロジー:厚膜●パッケージ/ケース:0603 (1608M)●許容差:±1%●定格電力:0.33W
仕様●入数:1テープ(100個入り)●テクノロジー:厚膜●パッケージ/ケース:0603 (1608M)●許容差:±1%●定格電力:0.33W
仕様●入数:1リール(10000個入り)●テクノロジー:厚膜●パッケージ/ケース:0402 (1005M)●許容差:±1%●定格電力:0.25W
仕様●入数:1テープ(5個入り)●抵抗:9mΩ●テクノロジー:金属板●パッケージ/ケース:2512 ( 6432M )●許容差:±1%●定格電力:3W
アズワン品番65-7021-69
1セット(5個)
¥1,098
税込¥1,208
欠品中
仕様●入数:1テープ(5個入り)●抵抗:1mΩ●テクノロジー:金属板●パッケージ/ケース:2512 ( 6432M )●許容差:±1%●定格電力:5W
アズワン品番65-7027-71
1セット(5個)
¥869
税込¥956
欠品中
The KOA metal plate current sense resistor has a super corrosive and heat resistance metal alloy material。Its applications includes current sensing, voltage division and pulse applications。It is suitable for reflow soldering and not for flow soldering.Ultra-low TCR (+50ppm/℃) available Ultra low resistance (0.5m - 20m) Suita
仕様●入数:1テープ(5個入り)●抵抗:1.5mΩ●テクノロジー:金属板●パッケージ/ケース:2512 ( 6432M )●許容差:±1%●定格電力:3W
アズワン品番65-7022-18
1セット(5個)
¥1,098
税込¥1,208
欠品中
RK73Bシリーズチップ抵抗器(1608サイズ5%)
シリーズRK73B
定格電力(W)0.125
抵抗(Ω)750
許容差±5%
温度係数±200ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0603(1608M)
テクノロジー厚膜
1袋(100個)
¥99
税込¥109
5日以内出荷
AEC-Q200準拠。RK73Hシリーズ0603厚膜チップ抵抗器1%.KOAのRK73Hシリーズ精密抵抗器は、コンパクトで軽量なソリューションです。この精密抵抗器は、3層電極で構成され、優れた信頼性と高い安定性を発揮します。メタルグレーズ厚膜を用いているため、耐熱性、耐候性に優れています。この高精度抵抗器は、フロー/リフローはんだ付けの両方に適しており、自動位置決め装置で使用できます。01005ケースサイズを除き、RK73Hチップ抵抗器はすべてAEC-Q200認定済みで、車載用途に適しています。
シリーズRK73H
定格電力(W)0.1
抵抗(Ω)750k
許容差±1%
温度係数±100ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0603(1608M)
テクノロジー厚膜
1袋(50個)
¥109
税込¥120
翌々日出荷
AEC-Q200準拠。RK73Hシリーズ0603厚膜チップ抵抗器1%.KOAのRK73Hシリーズ精密抵抗器は、コンパクトで軽量なソリューションです。この精密抵抗器は、3層電極で構成され、優れた信頼性と高い安定性を発揮します。メタルグレーズ厚膜を用いているため、耐熱性、耐候性に優れています。この高精度抵抗器は、フロー/リフローはんだ付けの両方に適しており、自動位置決め装置で使用できます。01005ケースサイズを除き、RK73Hチップ抵抗器はすべてAEC-Q200認定済みで、車載用途に適しています。
シリーズRK73H
定格電力(W)0.1
抵抗(Ω)7.5k
許容差±1%
温度係数±100ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0603(1608M)
テクノロジー厚膜
1袋(50個)
¥109
税込¥120
翌々日出荷
RK73Bシリーズチップ抵抗器(1608サイズ5%)
シリーズRK73B
定格電力(W)0.1
抵抗(Ω)7.5k
許容差±5%
温度係数±200ppm/℃
動作温度(℃)(Min)-55、(Max)+155
RoHS指令(10物質対応)対応
パッケージ/ケース0603(1608M)
テクノロジー厚膜
1袋(100個)
¥99
税込¥109
5日以内出荷
関連キーワード