防雨型LEDベースライト20形日動工業5日以内出荷
食品加工の厨房や畜舎照明など水のかかる環境でも使えます。屋内・屋外兼用、AC100/200V兼用、常設用LED照明です。LEDユニットとベースが一体型の密閉構造で水やホコリを防ぎます。蛍光灯32形2灯クラスの明るさ(メーカー比)電線の長さは0.5m、コード先端は切放しです。
用途食品加工業や各種洗浄施設/牛舎、豚舎、鶏舎など畜産業/ゴルフ練習場やスタンド席などの軒下/マンションなどの開放廊下/バス・トラックのターミナル/駅のホームや商業施設などの軒下/屋根付きの駐車場など仕様アース:あり、屋内・屋外兼用付属品吊下げ用ワイヤー×2本/ベース取付金具×2/取付用ビス×6/アンカープラグ(樹脂製)×6/ゴムパッド×2質量(kg)1消費電力(W)100V:30/200V:30先端コード先端:切放し定格電圧(V)AC100/200定格電流(A)100V:0.30/200V:0.15寸法(幅W×奥行D×高さH)(mm)604×125×55保護等級IP65電線長さ(m)0.5電線仕様-種別VCT 0.75mm2×3心色温度(K)5000使用電球LED照度(Lx)1m:1790、3m:220、5m:85寿命球:50000時間使用環境温度(℃)-20~40光源色昼白色エネルギー消費効率(Lm/W)100V:183.3、200V:183.3LED30W入力電圧範囲(V)AC90~264RoHS指令(10物質対応)対応関連資料(0.58MB)ビーム角度(°)【1/10】水平:160/垂直:105、【1/2】水平:105/垂直:105グリーン購入法適合演色指数(Ra)81定格光束(Lm)5500比較蛍光灯32形2灯クラス