エコやん本体のみ日動工業12日以内出荷
設置工事不要、どこでも快適冷房!猛暑・激暑の熱中症対策に!100V電源で稼働するスポットクーラーです。別売りのバッテリーユニットで充電式としても使えます。ハンドル付きで持ちやすく、ショルダーベルトで肩に掛けることもできます。
用途アウトドア、車中泊、内装工事、ガレージ、DIYなどに付属品冷風ダクト1.5m、排熱ダクト1.5m、ドレンホース3m、バッテリーケーブル、ショルダーベルト、電源・充電兼用ACアダプター2.3m適合機種バッテリーユニット(SPC-B16)質量(kg)6タイプ屋内型/AC・DC兼用消費電力(W)(50Hz)送風:弱14.7/強22.9・冷風:弱114.2/強129.6、(60Hz)送風:弱14.2/強24.0・冷風:弱136.8/強142.4定格電圧(V)AC100(50/60Hz)/DC24~48定格電流(A)(50Hz)送風:弱0.20/強0.27・冷風:弱1.26/強1.42、(60Hz)送風:弱0.19/強0.28・冷風:弱1.48/強1.53寸法(幅W×奥行D×高さH)(mm)191×465×257首振なし風量(m3/min)弱:1.12/強:1.32風速(m/s)(測定距離1m)50Hz:弱2.5/強3.6・60Hz:弱2.8/強3.4冷媒の種類R134A電線長さ(m)2.3運転音(dB)64使用環境温度(℃)15~40オゾン破壊系数0風量調整二段階切替式(弱・強)送風口数1冷媒封入量(g)65入力電圧範囲(V)AC100~240/DC24~50地球温暖化係数(GWP)1430羽根径(Φmm)冷風側:100/排熱側:100冷房能力(kW)0.32排熱ダクト有無あり