ハイスペックハイディスク280W重耐塩仕様(スポット)日動工業29日以内出荷
塩害環境に設置可能な重耐塩仕様!メタハラ1000Wクラスの明るさ!屋内・屋外兼用型、AC100/200V兼用、常設用LED照明です。海岸沿いの工場や塩害の影響地域に設置可能な重耐塩仕様です。電源装置内蔵型、照射角度はスポット、カバーは明るさ重視のクリア(透明)です。電源の長さは0.5m、コード先端は切放しです。
仕様●1/10ビーム角:90度●1/2ビーム角:50度●100V消費効率(Lm/W):170.9●200V消費効率(Lm/W):172.1●コード先端:切放し●サージ耐圧:ライン間/6KV、対アース間/15KV●球寿命(時間):約60000付属品M10×25六角ボルトナットセット×2、落下防止ワイヤー×2本質量(kg)6.8色白消費電力(W)100V/289、200V/287定格電圧(V)AC100/200定格電流(A)100V/2.95、200V/1.47寸法(幅W×奥行D×高さH)(mm)370×350×280レンズスポット電線長さ(m)0.5芯数3芯電線仕様-種別VCT0.75mm2×3芯色温度(K)5000使用環境温度(℃)-20~50保護機能サージプロテクター光源色昼白色LED280W電源タイプ電源装置内蔵型耐振動2G塗装重耐塩仕様使用場所屋内・屋外兼用型入力電圧範囲(V)AC90~240RoHS指令(10物質対応)対応関連資料(0.09MB)防水性IP65グリーン購入法適合演色指数(Ra)Ra71定格光束(Lm)49400電球の種類LED