仕様アースあり質量(kg)1.9タイプ屋内型消費電力(W)100V:27/200V:27定格電圧(V)AC100/200電球(W)LED:25定格電流(A)100V:0.27/200V:0.14寸法(幅W×奥行D×高さH)(mm)1250×154×63色温度(K)5000使用電球LED照度(Lx)1m:1110/3m:160/5m:65ビーム角(度)(1/10):水平(H)162/垂直(V)161、(1/2):水平(H)115/垂直(V)115使用環境温度(℃)-20~40光源色昼白色エネルギー消費効率(Lm/W)152.5(100V)、152.5(200V)LED寿命(時間)40000入力電圧範囲(V)AC90~264RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)83定格光束(Lm)4120比較蛍光灯40形2灯クラス