ディスクボール100W 収納ケース付日動工業4日以内出荷
イベント会場・道路工事・建設現場・緊急災害時に広範囲を明るく照らす!屋内・屋外兼用、定格電圧AC100V、作業用LED投光器です。電線の長さは5m、コード先端はポッキンプラグです。プラグを交換すれば200Vで使用可能です。
用途夜間道路工事/イベント会場/待合所/災害避難所/各種現場作業など仕様アースあり、連結ケーブル付、収納ケース付セット内容灯具:L100W-JB-50K/ケース:L-AB-PBOX材質PC樹脂(ポリカーボネート)/ランプカバー質量(kg)6.5(灯具:5.3/ケース:1.2)色白タイプ屋内・屋外兼用周波数(Hz)50/60消費電力(W)102スイッチスイッチ付定格電圧(V)100定格電流(A)1.03定格寿命(時間)球:50000保護等級IPX5電線長さ(m)5入力プラグポッキンプラグ電線仕様-種別VCT1.25mm2×3心色温度(K)5000使用電球LED照度(Lx)[1m照度]真上:3980/側面:900/高さ2m時床面:50/バルーンボールなし:7820、[3m]真上:450/側面:110/高さ2m時床面:40/バルーンボールなし:950、[5m]真上:180/側面:40/高さ2m時床面:20/バルーンボールなし:370ビーム角(度)(1/10)282、(1/2)124使用環境温度(℃)ー20~45光源色昼光色エネルギー消費効率(Lm/W)(100V)168.6、(200V)184.9LED100W連結数(可能)8台までサイズ(mm)灯具:W265×D265×H467/収納ケース:W349×D311×H492入力電圧範囲(V)AC90~125関連資料(0.86MB)演色指数(Ra)70定格光束(Lm)17200比較水銀灯400Wクラス