用途アウトドア、車中泊や出張作業、農地やビニールハウス、通電前の内装工事付属品充電ケーブル、シガー充電ケーブル質量(kg)20.2出力AC100Vコンセント×4寸法(幅W×奥行D×高さH)(mm)406×316×273定格出力(W)1600バッテリーリフェ(リン酸鉄)リチウムイオンバッテリー使用環境温度(℃)(使用時)-10~40、(充電時)0~40電池寿命約2500回充電時間(時間)約2.5 (ACアダプター使用時)瞬間出力(W)3200RoHS指令(10物質対応)対応関連資料(2.34MB)防水性IPX3バッテリー容量(Wh)1587