用途屋内型。展示用や生鮮食品にも適した照明です。電球の種類LED種別40W形消費電力100V:18.3、200V:18.1定格光束(Lm)2850仕様片側給電質量(g)300定格電流(A)100V:0.18、200V:0.09寸法(幅W×奥行D×高さH)(mm)1198×29×32.5(ピン除く)周波数50/60Hz色温度(K)5000(昼白色)寿命(球)50000時間使用環境温度(℃)-20~40設置場所屋内入力電源100V/200V兼用(50/60Hz)アズワン品番64-5061-94入力電圧範囲(V)100~265ビーム角度(°)(1/2)上下100度 左右125度、(1/10)上下150度 左右205度演色指数(Ra)80(高演色LED)