仕様屋内型付属品USBケーブル(Type-C)色白質量(g)528電源DC5V2A(USB)寸法(幅W×奥行D×高さH)(mm)440×385×319~1155平均演色評価数(Ra)スポット/Ra67、ワイド/Ra83バッテリーリチウムポリマー3.7V 3000mAh色温度(K)6500使用電球LED照度(Lx)(1m)スポットHIGH:8300/LOW:2645/ワイド:190、(3m)スポットHIGH:830/LOW:275/ワイド:25、(5m)スポットHIGH:290/LOW:95/ワイド:10ビーム角(度)1/10ビーム角:スポット/60度、ワイド/140度寿命約500回使用環境温度(℃)充電時:0~45/使用時:‐10~40光源色昼光色充電時間(時間)5パターンスポット:HIGH・LOW・ワイド/点灯時に長押し/無段階調LED寿命(時間)50000折りたたみ寸法(mm)W65×D65×H315RoHS指令(10物質対応)対応定格光束(Lm)スポットHIGH:400/LOW:120/ワイド:500連続点灯時間(時間)スポットHIGH:4.5/LOW:16.5/ワイド:8