仕様アースあり質量(kg)7タイプ三脚折りタタミ式、屋内型切替方式風力:3段階切替式(強・中・弱)周波数(Hz)50/60消費電力(W)50Hz:弱73/中93.4/強14960Hz:弱85/中113/強155定格電圧(V)100定格電流(A)50Hz:弱0.78/中1.04/強1.560Hz:弱0.86/中1.1/強1.6モーター開放式寸法(幅W×奥行D×高さH)(mm)670×570×1150~1300風量(m3/min)50Hz:弱150/中160/強17060Hz:弱175/中187/強200電線長さ(m)2.8温度センサー温度サーモ付モーター(115℃)入力プラグポッキンプラグ電線仕様-種別VCTF0.75mm2×3芯風速(m/min)50Hz:396/中408/強48360Hz:弱462/中480/強510使用環境温度(℃)0~50羽根径(Φmm)450