材質ギボシ形端子CSS43925-M:ΦD3.96/E8.7/L17.5/材料厚さ0.5 表面処理:すずめっき電線抱合範囲(mm2):0.5~2.0電線抱合範囲(AWG):20-14材質:黄銅ギボシ形端子CSS43925-F:ΦD3.9/E6.4/L17.5/材料厚さ0.4 表面処理:すずめっき電線抱合範囲(mm2):0.5~2.0電線抱合範囲(AWG):20-14材質:黄銅ギボシ端子用絶縁キャップ43932-M:Φd3.2/Φd1 4.5/ΦD3.2/l7.0/l1 2.5/L14.0/T0.7電線サイズ(mm2):1.25ギボシ端子用絶縁キャップ43932-F:Φd3.2/Φd1 4.5/Φd2 5.0/l6.0/l1 2.5/L34.0/T1.0電線サイズ(mm2):1.25RoHS指令(10物質対応)対応