サン電子10日以内出荷
小型ながらアンテナ利得とブースタ利得を合わせて最大26dBの利得を実現。ブースタ内蔵タイプは低雑音ブースタを搭載し。コンパクトながら高性能を実現しました。付属の専用スタンドを使用することで屋内で室内アンテナとしても使用できます。高耐候性のASA樹脂採用により、窓際での設置や屋外での使用に適しています。、やわらかい筐体ラインにコンパクトなデザインで高性能を実現しています。、防水キャップは加工せずにケーブルを通すことができます(4C・5C)
仕様●寸法:高さ75mm×幅275mm×奥行125mm●質量:本体のみ440g、金具取付時580g、スタンド設置時510g●受信偏波:水平・垂直偏波用(スタンド設置時は水平のみ)●受信チャンネル:13~52ch●動作利得:4~5db●出力インピーダンス:75Ω(F形)●VSWR:2.5以下●前後比:12~18db●電源:DC15V40mA