溶接棒ニツコー熔材工業¥99,980税込¥109,978
1箱(20kg)
7日以内出荷
310タイプは25Cr-20Niを含む完全オーステナイトステンレス系溶着金属で、Cr、Niの含有量が多いため、耐食、耐熱、耐酸化性にすぐれ、また、靭性などの機械的性質も良好です。
被覆タイプはライムチタニヤ系で作業性は良好です。なお、NSN-310は、スパッタを追放したノンスパッタタイプの溶接棒です。
用途溶接棒と同組成のSUS310S、SCS18、SUH310などの溶接。軟鋼とステンレス鋼、低合金鋼とステンレス鋼などの異材溶接。色棒端:桃棒長(mm)350JIS規格Z3221棒径(Φmm)3.2伸び(%)38.3引張強度(MPa)582AWS規格A5.4 E310-16電流範囲(A)下向70~110RoHS指令(10物質対応)対応0.2%耐力(MPa)392電流範囲(A)立向上進65~105