用途ポンプ、コンプレッサ、乾燥機、ボール盤、精米機。仕様●口出し方式:耐熱ビニール線直接引出方式(先端圧着端子付き)●口出し本数:4本取付方式固定脚電圧(V)100(50/60Hz)、110(60Hz)電源単相定格S1(連続)適合規格JIS C4203, JEC-2137-2000回転方向負荷側から見て反時計方向塗装色リゲルグレー(マンセル 8.9Y5.1/0.3)外被構造開放防滴型耐熱クラス120(E)設置場所屋内雰囲気腐食性および爆発性ガス、蒸気、結露がなく、じんあいの少ないこと使用環境条件温度/-20~40℃、湿度/90%RH以下、高度/標高1000m以下保護方式IP22連結方式直接・ベルト掛共用極数(P)4