PD65W超薄型ケーブル付きACアダプター充電器エアージェイ6日以内出荷
超スリムでコンセントに挿した際の出っ張りをスッキリ解消するAC充電器。1.5mUSB-Cケーブル付き(一体型)&折り畳みプラグ採用でかさばらずスッキリ持ち運び可能です。最大出力PD65Wに対応し、高性能ノートPCも充電OK。ケーブル付きUSB-CとUSB-Cポートを搭載し2台同時充電も可能です。USB-CはPPS規格対応、対応するスマホを高効率低発熱で充電可能です。
材質本体:PC、プラグ:PC・銅、ケーブル:表面PVC、コネクタ:ステンレス・PVC色ホワイト質量(g)131.5出力【USB-Cケーブル+USB-Cポート】PD45W+12W(57W)Max (5V/3A 9V/3A 12V/3A 15V/3A 20V/2.25A+5V/2.4A)、【USB-Cケーブル/USB-Cポート】PD65W(Max) (5V/3A 9V/3A 12V/3A 15V/3A 20V/3.25A) PPS:60W(Max) (5-20V/3A)ケーブル長(m)1.5寸法(幅W×奥行D×高さH)(mm)45.5×14.8×92入力AC100-240V50/60Hz 1.5A安全性PSE基準適合品、トラッキング防止プラグ、本体耐熱PC素材