超安全+長寿命!準固体モバイルバッテリー10000mAhエアージェイ当日出荷
半固体状のゲルを電解質として使用しリチウムデンドライトを防ぎます。安全性が高く、超寿命で、充放電サイクルが多いという優れた特徴があります。【安心】発火しにくい新素材ゲル状バッテリー【長寿】電池寿命4倍約2000回【耐久】寒さ・厚さに強いマイナス20℃~60℃
付属品USBC-Cケーブル、取扱説明書、保証書材質ABS、PC、アルミニウム合金質量(g)約200電圧(V)【標準】3.85【最大】4.4出力合計5V2A(W)Max(複数ポート使用時)、USB-C:5V3A,9V2.22A、12V1.67A,10V2.25A(22.5W)Max 単ポート使用時、USB-A:5V3A、9V2A、12V1.5AMax 単ポート使用時寸法(幅W×奥行D×高さH)(mm)68×17×112入力USB-C:5V3A、9V2.2A,12V1.67A(PD20W)Max保存温度(℃)-20~+60保護機能入力過電圧保護、入力低電圧保護、出力過電流保護、出力過電圧保護、短絡保護、バッテリー過充電保護、バッテリー過放電保護、バッテリー過電流保護、IC過熱保護、充放電バッテリー温度NTC保護、自動スリープモード標準容量(mAh)10000動作温度(℃)-20~+60バッテリー容量(mAh)6000充放電回数(回)約2000(80%)