HPE 480GB NVMe Gen4 Mainstream Performance Read Intensive M.2 PM9A3 SSDHP(日本ヒューレット・パッカード)8日以内出荷
仕様Platform supported:HPE Compute Mainstream Platforms、see QuickSpecs for more information、Workload:Read Intensive質量(kg)0.5(1.1 lb)高さ(mm)2280種類HPE 480 GB NVMe Gen4 Mainstream Performance Read Intensive M.2 PM9A3 Solid State Drive消費電力(W)3.7外形寸法(cm)10.8×15.88×3.75(4.25×6.25×1.48 in)インターフェースNVMe寿命書き込み数:1耐久性DWPD(ドライブ書き込み/日):876プラグタイプホットプラグ非対応書込速度ランダム書き込み IOPS(4KiB、Q=16)=20000、最大ランダム書き込み IOPS(4KiB)=20000@Q256読込速度ランダム読み取り IOPS(4KiB、Q=16)=106393、最大ランダム読み取り IOPS(4KiB)=135000@Q256容量(GB)480フォームファクタドライブ:M.2