GAONA(ガオナ)9日以内出荷
◆マカロニホースを接続することで5方向へ分水できます。_x000D_。◆使わない分岐はプラグでふさげます。_x000D_。◆マカロニホースは小さい鉢やプランター園芸の散水に最適です。_x000D_。◆鉢やプランターの数が多く、水やりが面倒な方にオススメです。_x000D_。◆自動水やり器と一緒に使用することで、水やりの手間が解消され、外出時なども安心です。_x000D_。◆取付ネジサイズ:G1/2、アダプターを外すとG3/4_x000D_。◆マカロニホースは別途GA-QF001(10m)、GA-QF002(30m)をお求めください。_x000D_。◆抜け防止用のバンドには別途GA-QF009をご使用ください。_x000D_。◆呼13、呼20のカップリング付き水栓に取付けできます。_x000D_。◆大がかりな工事が必要なく、簡単なDIYで日々の水やりを効率化し楽にできます。_x000D_。◆色は地面や草木などの自然に溶け込みやすく目立たないブラウンカラー(茶色)です。
用途プランターや花壇の水やりに便利な潅水ホース用の分岐接手です。材質ポリアセタール、ポリプロピレン使用圧力0.1~0.2MPa使用温度1~40℃